Elite LED, 12W BR30, DIM, 3000K, Flood
Mfr # LED12BR30D30K
Zoro # G2916337
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Watts
12 W
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Light Distribution
Flood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED12BR30D30K
Zoro #
G2916337
UPC #
762148243960
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
12 W
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Light Distribution
Flood
Wattage Equivalency
3800W HAL
Description
Elite LED,12W BR30,DIM,3000K,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.