Zoro Homepage

Elite LED, 12W BR30, DIM, 5000K, Flood

  • Mfr # LED12BR30D50K

  • Zoro # G2623238


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Watts
10.5 W
Wattage Equivalency
65W INC
Bulb Shape
BR30
Color Temperature
5000K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12BR30D50K
Zoro #
G2623238
UPC #
762148258223
Country of Origin
China

Dimensions

Bulb Dia.
3 3/4 in
Overall Length
5 1/3 in

Details

Watts
10.5 W
Wattage Equivalency
65W INC
Bulb Shape
BR30
Color Temperature
5000K
Dimmable
Yes
Item
Compact LED Bulb
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
Yes
Bulb Beam Angle
110 Degrees
Overall Bulb Shape
BR
Voltage
120V AC
Bulb Primary Application
General Purpose
Light Technology
LED
Rated Life
25,000 hr
Bulb Base Type
Medium Screw (E26)
Trade Number
LED/12W/BR30/50K
Lumens
850 lm
Light Color
White
Bulb Designation
LED/12W/BR30/50K
Incandescent Wattage Equivalency
65 W

Description

Elite LED,12W BR30,DIM,5000K,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.