Zoro Homepage

Elite LED, 7W MR16 41K GU5.3 FL

  • Mfr # LED712VMR16V41KFL

  • Zoro # G2916982


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Watts
7 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED712VMR16V41KFL
Zoro #
G2916982
UPC #
762148270102
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
7 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
4100K
Dimmable
No
Light Technology
LED
Bulb Designation
MR16
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming

Description

Elite LED,7W MR16 41K GU5.3 FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.