Elite Wet LED, 10W A19, DIM, OMNI 50K Wet
Mfr # LED10A19DOD50KW
Zoro # G2915810
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
Key Features
Watts
10 W
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED10A19DOD50KW
Zoro #
G2915810
UPC #
762148060079
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
10 W
Bulb Shape
A19
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Omnidirectional
UL 1993 Environmental Rating
Damp Location
Description
Elite Wet LED,10W A19,DIM,OMNI 50K Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.