Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20710
Zoro #
G1532903
UPC #
762148207108
Country of Origin
Unknown
Dimensions
Length - Emergency Lighting and Exit Signs
4-3/4"
Width
1-1/4"
Length
4-3/4"
Depth
1-1/4"
Details
Item - Emergency Lighting and Exit Signs
Exit Sign LED Retrofit Kit
Lamp Base - Emergency Lighting and Exit Signs
Screw-In
Voltage - Emergency Lighting and Exit Signs
120
Lamp Watts - Emergency Lighting and Exit Signs
0.7
LED Color - Emergency Lighting and Exit Signs
Red
Bulb Shape - Emergency Lighting and Exit Signs
Round
Standards
UL/cUL
Lamp Watts
0.7
LED Color
Red
Voltage
120
Lamp Base
Candelabra
Bulb Shape
Round
Item
Exit Sign LED Retrofit Kit
Description
Exit Sign LED Retrofit Kit, Lamp Base - Emergency Lighting and Exit Signs Screw-In, Voltage - Emergency Lighting and Exit Signs 120, Length - Emergency Lighting and Exit Signs 4-3/4 In., LED Color - Emergency Lighting and Exit Signs Red, Lamp Watts - Emergency Lighting and Exit Signs 0.7, Bulb Shape - Emergency Lighting and Exit Signs Round, Width 1-1/4 In., Depth 1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.