Zoro Homepage

LED, 10W R20, DIM, 2700K, Flood

  • Mfr # LED10R20D27K

  • Zoro # G2626753


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Watts
10 W
Wattage Equivalency
3800W HAL
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10R20D27K
Zoro #
G2626753
UPC #
762148247685
Country of Origin
China

Details

Watts
10 W
Wattage Equivalency
3800W HAL
Color Temperature
2700K
Dimmable
Yes
Item
Compact LED Bulb
Light Technology
LED
Light Distribution
Flood

Description

LED,10W R20,DIM,2700K,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.