Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 10W R20, DIM, 5000K, Flood

  • Mfr # LED10R20D50K

  • Zoro # G2920178


product price: $8.69
/ea

Key Features

Watts
10 W
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED10R20D50K
Zoro #
G2920178
UPC #
762148258261
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
10 W
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Flood

Description

LED,10W R20,DIM,5000K,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.