Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 12W, DIM, 41KSP, PAR30, SN Spot

  • Mfr # LED12P30SD41KSP

  • Zoro # G2918093


product price: $16.39
/ea

Key Features

Watts
12 W
Bulb Shape
PAR30
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED12P30SD41KSP
Zoro #
G2918093
UPC #
762148246114
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
12 W
Bulb Shape
PAR30
Color Temperature
4100K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Spot

Description

LED,12W,DIM,41KSP,PAR30,SN Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.