
LED, 12W, DIM, 50KFL, PAR30, Flood
Mfr # LED12P30D50KFL
Zoro # G2917999
product price: $15.99
/eaKey Features
Watts
12 W
Bulb Shape
PAR30
Dimmable
Yes
Light Technology
LED
Light Distribution
Flood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED12P30D50KFL
Zoro #
G2917999
UPC #
762148256816
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
12 W
Bulb Shape
PAR30
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Light Distribution
Flood
Wattage Equivalency
3800W HAL
Description
LED,12W,DIM,50KFL,PAR30,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.