Zoro Homepage

LED, 14W, DIM, 27KNFL, PAR, 38, Narrow Flood

  • Mfr # LED14P38D27KNFL

  • Zoro # G2918699


product price: $16.39
/ea

Key Features

Watts
14 W
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Flood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED14P38D27KNFL
Zoro #
G2918699
UPC #
762148245841
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
14 W
Bulb Shape
PAR38
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Flood

Description

LED,14W,DIM,27KNFL,PAR,38,Narrow Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.