Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 17W, DIM, 27KFL HO, PAR38, Flood

  • Mfr # LED17HOP38D27KFL

  • Zoro # G2919353


product price: $22.49
/ea

Key Features

Watts
17 W
Bulb Shape
PAR38
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED17HOP38D27KFL
Zoro #
G2919353
UPC #
762148022909
Country of Origin
China

Details

Item
Compact LED Bulb
Watts
17 W
Bulb Shape
PAR38
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Flood

Description

LED,17W,DIM,27KFL HO,PAR38,Flood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.