
LED, 17W, DIM, 30KFL, PAR38, Flood
Mfr # LED17P38D30KFL
Zoro # G2626047
product price: $19.10
/eaKey Features
Watts
17 W
Wattage Equivalency
3800W HAL
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED17P38D30KFL
Zoro #
G2626047
UPC #
762148243700
Country of Origin
China
Details
Watts
17 W
Wattage Equivalency
3800W HAL
Bulb Shape
PAR38
Color Temperature
3000K
Dimmable
Yes
Item
Compact LED Bulb
Light Technology
LED
Light Distribution
Flood
Description
LED,17W,DIM,30KFL,PAR38,Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.