
LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood
Mfr # LED17P38D50KNFL
Zoro # G2919852
product price: $19.89
/eaKey Features
Watts
17 W
Bulb Shape
PAR38
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LED17P38D50KNFL
Zoro #
G2919852
UPC #
762148256731
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
17 W
Bulb Shape
PAR38
Color Temperature
5000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Light Distribution
Flood
Description
LED,17W,DIM,50KNFL,PAR,38,Narrow Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.