Zoro Homepage

LED, 4W B11 ND 2700K E12, Blunt Tip

  • Mfr # LED4E12B1127K

  • Zoro # G2627018


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Voltage
120v
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B11
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4E12B1127K
Zoro #
G2627018
UPC #
762148231349
Country of Origin
China

Details

Item
Compact LED Bulb
Voltage
120v
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B11
Color Temperature
2700K
Dimmable
No
Rated Life
25,000 hr
Light Technology
LED
Type
Mini and Candle
Wattage Equivalency
3800W HAL
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

LED,4W B11 ND 2700K E12,Blunt Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.