LED, 4W B11 ND 2700K E12, Frost, Blunt Tip
Mfr # LED4E12B1127KF
Zoro # G2920342
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
No
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED4E12B1127KF
Zoro #
G2920342
UPC #
762148231356
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
No
Light Technology
LED
Wattage Equivalency
3800W HAL
Bulb Finish
Frosted
Dimming Type
No Dimming
Dimming Method
No Dimming
Description
LED,4W B11 ND 2700K E12,Frost,Blunt Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.