LED, 4W G16 ND 2700K E12, Frost, Globe
Mfr # LED4E12G1627KF
Zoro # G2920403
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
No
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED4E12G1627KF
Zoro #
G2920403
UPC #
762148235064
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
4 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
No
Light Technology
LED
Bulb Finish
Frosted
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming
Description
LED,4W G16 ND 2700K E12,Frost,Globe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.