LED, 5W B11, DIM, 3000K E12, Blunt Tip
Mfr # LED5E12B1130K
Zoro # G2920388
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED5E12B1130K
Zoro #
G2920388
UPC #
762148250371
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
3000K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Bulb Designation
B11
Description
LED,5W B11,DIM,3000K E12,Blunt Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.