Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

LED, 5W B11 ND 2400K E12, Frost, Blunt Tip (Discontinued)

  • Mfr # LED5E12B1124KF
  • Zoro # G2627097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5E12B1124KF
Zoro #
G2627097
UPC #
762148260202
Country of Origin
Unknown

Details

Bulb Base Type
E12
Bulb Color Temp.
2400K
Bulb Shape
B11
Bulb Technology
LED
Dimmable
Yes
Type
Mini and Candle
Voltage
120v
Watts
5W
Light Appearance
2400K, White
Item
LED,5W B11 ND 2400K E12,Frost,Blunt Tip
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL

Description

LED,5W B11 ND 2400K E12,Frost,Blunt Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.