LED, 5W F11, DIM, 2700K E12, Flame Tip
Mfr # LED5E12F1127K
Zoro # G2920631
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED5E12F1127K
Zoro #
G2920631
UPC #
762148244899
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Color Temperature
2700K
Dimmable
Yes
Light Technology
LED
Wattage Equivalency
3800W HAL
Description
LED,5W F11,DIM,2700K E12,Flame Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.