Zoro Homepage

LED, 5W G16, DIM, 2700K E26, Frost, Globe

  • Mfr # LED5E26G1627KF

  • Zoro # G2920622


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Bulb Base Type
Medium Screw (E26)
Dimmable
Yes
Light Technology
LED
Bulb Finish
Frosted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED5E26G1627KF
Zoro #
G2920622
UPC #
762148235057
Country of Origin
China

Details

Item
Compact LED Bulb
Bulb Base Type
Medium Screw (E26)
Dimmable
Yes
Light Technology
LED
Bulb Finish
Frosted

Description

LED,5W G16,DIM,2700K E26,Frost,Globe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.