LED, 5W S14 ND 4100K E26, Sign Bulb
Mfr # LED5E26S1441K
Zoro # G2920683
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Color Temperature
4100K
Dimmable
No
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED5E26S1441K
Zoro #
G2920683
UPC #
762148256045
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Color Temperature
4100K
Dimmable
No
Light Technology
LED
Wattage Equivalency
3800W HAL
Dimming Type
No Dimming
Dimming Method
No Dimming
Description
LED,5W S14 ND 4100K E26,Sign Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.