Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, A19 Nondim 9W 10K Hrs 41K, PK4

  • Mfr # L9A19N1041K4

  • Zoro # G2915372


product price: $9.19
/pk 4, $2.30/ea

Key Features

Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9A19N1041K4
Zoro #
G2915372
UPC #
762148069331
Country of Origin
China

Details

Item
LED,A19 Nondim 9W 10K Hrs 41K,PK4
Wattage Equivalency
3800W HAL

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.