Zoro Homepage

LED Bulbs EA

  • Mfr # 1T2419

  • Zoro # G321851999


product price: $3.65
/ea

Key Features

Style
Capsule
CRI
82
Wattage
19 W
Lumens
1100 Lumen
Rated Life
8000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1T2419
Zoro #
G321851999
UPC #
-
Country of Origin
China

Details

Style
Capsule
CRI
82
Wattage
19 W
Lumens
1100 Lumen
Rated Life
8000 hrs
Color Temperature
2700K
Base Type
E26 Medium

Description

19 W, 1100 Lumen, 2700 K, 8000 to 10000 Hr Life, T24, Capsule, E26 Base, 75 W Incandescent Equivalent, Compact Fluorescent LA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.