LED T8 9W Instant Start On/Off 30K 4 ft. Glass Tube

  • Mfr # L9T8D5030K

  • Zoro # G2915427


product price:  $11.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9T8D5030K
Zoro #
G2915427
UPC #
762148071211
Country of Origin
China

Details

Item
LED,T8 9W,DIM,30K 4 ft.,Glass Tube

Description

LED,T8 9W,DIM,30K 4 ft.,Glass Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.