Zoro Homepage

LED Bulbs

  • Mfr # 1G4014

  • Zoro # G521852932


product price: $1.15
/ea

Key Features

Wattage
14 W
CRI
82
Style
Globe
Rated Life
8000 hrs
Color Temperature
2700K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1G4014
Zoro #
G521852932
UPC #
-
Country of Origin
United States

Details

Wattage
14 W
CRI
82
Style
Globe
Rated Life
8000 hrs
Color Temperature
2700K
Base Type
E26 Medium

Description

14 W, 800 Lumen, 2700 K, G40 Globe, E26 Base, 60 W Incandescent Equivalent, Compact Fluorescent LA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.