Zoro Homepage

Red LED, Exit Retro 2 Lamp, 4 Base Adap

  • Mfr # 20715

  • Zoro # G2914672


product price: $21.35
/ea

Key Features

Voltage
120V
Lighting Technology
LED
Lamp Wattage
2.8 W
Overall Length
4 3/4 in
Overall Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20715
Zoro #
G2914672
UPC #
762148207283
Country of Origin
China

Dimensions

Overall Length
4 3/4 in
Overall Width
1 1/4 in
Overall Depth
1 1/4 in

Details

Item
Exit Sign LED Retrofit Kit
Voltage
120V
Lighting Technology
LED
Lamp Wattage
2.8 W
LED Color
Red
Bulb Base Style
Candelabra
Includes
(4) Adapters for Universal Use
Bulb Shape
Paddle
Compatible with Product Type
Exit Signs
Standards
CETL Listed, ETL, UL 924
Retrofit Fit
Screw-In

Description

Exit Sign LED Retrofit Kit, Lamp Wattage 2.8 W, LED Color Red, Lighting Technology LED, Bulb Base Style Candelabra, Bulb Shape Paddle, Exit Signs Compatible with Product Type, Retrofit Fit Screw-In, 120V Voltage, Standards CETL Listed, ETL, UL 924, 1 1/4 in Overall Depth, 4 3/4 in Overall Length, 1 1/4 in Overall Width, Includes (4) Adapters for Universal Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.