Troffer, DesignLED, 5W MR16 30K GU5.3 NFL
Mfr # LED512VMR1630KNFL
Zoro # G2916748
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Watts
5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED512VMR1630KNFL
Zoro #
G2916748
UPC #
762148259497
Country of Origin
China
Details
Item
Compact LED Bulb
Watts
5 W
Bulb Base Type
2-Pin (GU5.3)
Bulb Shape
MR16
Color Temperature
3000K
Dimmable
No
Light Technology
LED
Wattage Equivalency
3800W HAL
Bulb Designation
MR16
Dimming Method
No Dimming
Dimming Type
No Dimming
Description
Troffer,DesignLED,5W MR16 30K GU5.3 NFL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.