31-3004 Dewit Forged Hand Fork X-Treme

  • Mfr # 31-3004
  • Zoro # G804143429
product price: 
$
49.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31-3004
Zoro #
G804143429
UPC #
8714936030049
Country of Origin
China

Description

More than a tool it's an heirloom, Forged fork is well balanced with comfortable proportions and is great for cultivating in smaller areas. Constructed of tempered boron steel to hold a very sharp edge with ash hardwood handle. Ideal for aerating clay soil.

Features
  • Works great for small spaces
  • European Ash hardwood handle is strong but lightweight
  • Its also has elasticity so the tool can bend without breaking
  • Boron steel head for durability and abrasion resistance
Specifications
  • Dimension: 1.5" H x 2.5" W x 10" L
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews