Shop TDI BRANDS
Create Account
31-3032 Dewit Rock N Root Trowel
- Mfr # 31-3032
- Zoro # G204039926
product price:Â
$
48.25
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
- 31-3032
- Zoro #
- G204039926
- UPC #
- 8714936030322
- Country of Origin
- China
Description
More than a tool it's an heirloom! Great for transplanting in narrow, confined spaces. Trowel is sharpened the entire length of the blade to enable deep digging. Ideal transpanting tool. Heavy duty blade is 3 mm thick, making gardening chores quick and easy. Constructed of tempered boron steel with ash hardwood handle.
Features- Narrow sharpened blade is great for transplanting
- European Ash hardwood handle is strong but lightweight
- Its also has elasticity so the tool can bend without breaking
- Boron steel head for durability and abrasion resistance
- Dimension: 1" H x 1.5" W x 16" L
- Weight: 0.5 lbs