Shop TDI BRANDS
Create Account
31-3334 Dewit 2 Piece Tool Gift Set
- Mfr # 31-3334
- Zoro # G504069456
product price:Â
$
109.99
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
- 31-3334
- Zoro #
- G504069456
- UPC #
- 813269017609
- Country of Origin
- China
Description
More than a tool it's an heirloom, Nestled in its special box, this 2-piece Tool Gift Set makes a great presentation and is the perfect gift for couples who love to garden. Set has two sizes of the genuine DeWit forged trowel. The full length of the blade is sharpened to make gardening chores quick and easy. Use it for planting, digging, aerating, cultivating and weeding.
Features- Ideal gift for the avid gardener in your life
- Use for planting digging, aerating, cultivating and weeding
- 2 Piece
- Dimension: 2.75" H x 7" W x 13.75" L
- Weight: 1.5 lbs