Zoro Homepage

Dewit 5 Tine Forged Handrake With Drop Grip Handle

  • Mfr # 31-8736

  • Zoro # G303728356


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Tines
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-8736
Zoro #
G303728356
UPC #
8714936087364
Country of Origin
China

Details

Number of Tines
5
Item
Hand Rake

Description

More than a tool it's an heirloom, The longer handle on this tool allows you to use both hands to provide more leverage. It also offers extra reach for quick aerating jobs, weeding and breaking up soil. Great for hard to reach places. The bulb on both ends of the handle prevents your hand from slipping off the handle. Ideal for working in raised beds and when using a kneeler seat. A popular choice for seniors or those with back ailments. Constructed of tempered boron steel with ash hardwood handle, it makes gardening chores quick and easy.

Features
  • Constructed of tempered boron steel with ash hardwood handle
  • Perfect for quick aerating jobs, weeding breaking up soil and for use in hard to reach places
  • Longer handle allows you to use both hands to provide more leverage
  • Bulb on both ends of the handle prevents your hand from slipping off the handle
Specifications
  • Dimension: 3" H x 3.5" W x 24" L
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.