GP105B Tierra Garden Black 2-Tier Boot Tray
- Mfr # GP105B
- Zoro # G604143346
product price:Â
$
84.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP105B
- Zoro #
- G604143346
- UPC #
- 5031670002495
- Country of Origin
- China
Description
Double your space with the new two-tiered version of our standard boot tray. Each tray features raised ridges on the base to support the soles and allow air circulation to aid airing and drying. Great solution for protecting your floors after working outside, hiking or sports. More than enough height clearance between tiers to accommodate boots on bottom shelf. Rust-proof aluminum support posts and trays are made of 100 recycleed plastic.
Features- Two-tiered boot tray doubles the space for your shoes, boots and sneakers
- Color: Black
- Dimension: 20" H x 16" W x 31" L
- Weight: 6.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.