Shop WILCOX
See all product information
Create Account
12 Inch Digging Trowel
- Mfr # 102S
- Zoro # G123391969
product price:Â
$
43.89
/ea
Key Features
Blade Material
Stainless Steel
Overall Height
0.5 in
Color
Red and Silver
Size
12" Overall Length
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102S
- Zoro #
- G123391969
- UPC #
- -
- Country of Origin
- United States
- Blade Material
- Stainless Steel
- Item
- Wilcox 12" Digging Trowel
- Color
- Red and Silver
- Includes
- One Wilcox All-Pro Digging Trowel
Dimensions
- Overall Height
- 0.5 in
- Size
- 12" Overall Length
- Width
- 2 in
- Overall Length
- 12 in
Description
Wilcox 12" Digging Trowel A fine, narrow bladed digger with a comfortable plastic hand grip. This trowel is excellent for all-around gardening, transplanting and treasure hunting. Stainless steel. Product Details: 2" W x 12" L Depth gauge on blade Easy to clean #102S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.