GP172B Tierra Garden 80 Cm Square Tray; Black
- Mfr # GP172B
- Zoro # G803771982
product price:Â
$
119.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP172B
- Zoro #
- G803771982
- UPC #
- 5031670003287
- Country of Origin
- China
Description
With a depth of 5 in. and a large internal capacity of over 20 gallon, this 31.5 in. Square Tray features a series of shallow horizontal ridges on the internal base of the tray which aid drainage from potted plants. Besides gardening, the tray is equally useful as a commercial drip and spillage tray for oils and chemical storage a sand pit for kids, and a mixing tray for cement to name a few. Trays of this size and strength are very hard to find. Made from recycled polypropylene.
Features- Great for potted plants, gravel potting and under grow bags
- Made of recycled polypropylene
- Ideal for greenhouse use
- Can also be used as a drip & spills and storage tray for oils and chemicals
- Use as a mixing tray for cement or mortar
- Color: Black
- Dimension: 5" H x 31.5" W x 31.5" L
- Weight: 5.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.