39-110367N Tierra Garden End Cap Plant Stand

  • Mfr # 39-110367N
  • Zoro # G103914928
product price: 
$
131.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39-110367N
Zoro #
G103914928
UPC #
813269017050
Country of Origin
China

Description

Three tier Indoor and Outdoor Plant Stand is so versatile, It can be used alone, combined with coordinating middle plant stair or use multiple stands side by side to work for any area. Striking scrollwork design provides a perfect backdrop to showcase your beautiful plants. Sturdy tubular steel construction with black powder coat finish. Great for your entryway, porch, patio or deck.

Features
  • Can be used indoors or out, great for patios and porches
  • Classy scrollwork design to enahce the beauty of your plants
  • Durable black powder coat paint over tubular steel
  • Use alone or with coording end cap plant stand
Specifications
  • Dimension: 23.5" H x 23.5" W x 23.5" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews