Zoro Homepage

4in SINGLE-STATION VISE

  • Mfr # PWS-4600

  • Zoro # G710059289


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
12.64"
Type
Manuel
Includes
Vise And Handle
Features
4" Precision Vise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-4600
Zoro #
G710059289
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.64"
Size
4"
Overall Width
6.3"
Bed Height
2.250"
Bed Width
4.02"
Height with Jaws
3.63"
Hex Length
1.58"

Details

Material
Steel
Type
Manuel
Includes
Vise And Handle
Features
4" Precision Vise
Pipe Capacity
4'
Color
Silver/Blue
Application
Workholding, Milling
Finish
Base Painted
Weight
33 Lb
Clamping Force
7,000 lbs.
Capacity with Jaws Flipped
12.59"
Shape
Retangular
Vise Capacity
6"

Description

4in SINGLE-STATION VISE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.