Zoro Homepage

Aluminum Hand Knob, 3/8-16"

  • Mfr # 43313

  • Zoro # G8518447


product price: $8.19
/ea

Key Features

Base Dia. (In.)
0.6875
Diameter
2"
Length
1"
Material
Aluminum
Screw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43313
Zoro #
G8518447
UPC #
-
Country of Origin
United States

Dimensions

Base Dia. (In.)
0.6875
Diameter
2"
Length
1"
Screw Length
1 in
Thread Size
3/8"-16
Overall Length
2 in
Thread Size (In.)
3/8-16
Overall Height
1 in
Handle Dia.
2 in
Base Height
0.625 in
Base Diameter
0.688 in
Thread Length
0.375 in
Handle Diameter
2 in

Details

Material
Aluminum
Item
Hand Knob
Type
Through Hole
Handle Type
4 Point
Tap Type
Through Hole
Handle Material
Cast Aluminum
Features
Cast Center which Eliminates Center Drilling
Standards
TCMAI
Measurement System
Inch
Thread Material
Aluminum

Description

Hand Knob, Handle Type 4 Point, Handle Material Cast Aluminum, Mounting Type Threaded Hole, Thread Size 3/8 In.-16, Handle Dia. 2 in, Overall Height 1 in, Screw Length 1 in, Overall Length 2 in, Tap Type Through Hole, Standards TCMAI, Features Cast Center which Eliminates Center Drilling, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.