Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .125Wx.252L, PK5

  • Mfr # 5376201

  • Zoro # G9180534


product price: $15.59
/pk 5, $3.12/ea

Key Features

Plunger Travel (In.)
0.035
End Force Final (Lb.)
1.30
End Force Initial (Lb.)
0.40
Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376201
Zoro #
G9180534
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.125
Body Length (In.)
0.252
Ball Size (In.)
0.094
Body Length
0.252 in
Body Dia.
1/8 in
Flange Thickness
0.032 in
Flange Dia.
3/16 in
Plunger Dia.
0.0940 in
Flange Diameter
0.187 in
Plunger Width
0.094 in
Body Diameter
0.125 in
Overall Length
0.287 in

Details

Plunger Travel (In.)
0.035
End Force Final (Lb.)
1.30
End Force Initial (Lb.)
0.40
Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
Material
Steel Body (12L14)
Item
Ball Plunger
Spring
Stainless Steel
Ball Travel (In.)
0.035
Body
Steel
Ball Material
Nylon
Force
Light
Finish
black oxide
Body Material
Steel
Plunger Projection
0.035 in
With Flange
Yes
Plunger Finish
Uncoated
Plunger Material
Nylon
Body Finish
Black Oxide
Initial Nose Force
0.4 lbf
Application
For Use with Wood, Plastic, Aluminum
Final Nose Force
1.3 lbf
Retractable
No
Nose Shape
Ball
Body Material Grade
12L14
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Includes Flange
Flange Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0940 in, Plunger Projection 0.035 in, Mounting Type Press Fit, Body Length 0.252 in, Final Nose Force 1.3 lbf, Flange Thickness 0.032 in, Initial Nose Force 0.4 lbf, Overall Length 0.287 in, Plunger Width 0.094 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.