Zoro Homepage

Ball Plunger, Nylon, Light, .125Wx.252L, PK5

  • Mfr # 5378001

  • Zoro # G6319756


product price: $21.99
/pk 5, $4.40/ea

Key Features

End Force Final (Lb.)
1.30
Body Width (In.)
0.125
Material
303 Stainless Steel
Type
Press Fit
Body Length (In.)
0.252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378001
Zoro #
G6319756
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.125
Body Length (In.)
0.252
Ball Size (In.)
0.094
Flange Dia.
3/16 in
Body Dia.
1/8 in
Plunger Dia.
0.0940 in
Flange Thickness
0.032 in
Body Length
0.252 in
Flange Diameter
0.187 in
Body Diameter
0.125 in
Plunger Width
0.094 in
Overall Length
0.287 in

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.0940 in, Plunger Projection 0.035 in, Mounting Type Press Fit, Body Length 0.252 in, Final Nose Force 1.3 lbf, Flange Thickness 0.032 in, Initial Nose Force 0.4 lbf, Overall Length 0.287 in, Plunger Width 0.094 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.