Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .188Wx.39L, PK5

  • Mfr # 5379801

  • Zoro # G6814911


product price: $24.19
/pk 5, $4.84/ea

Key Features

Body
Stainless steel
Ball Size (In.)
0.156
Material
303 Stainless Steel
End Force Initial (Lb.)
1.00
Ball Travel (In.)
0.058
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5379801
Zoro #
G6814911
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.156
Body Length (In.)
0.390
Body Width (In.)
0.188
Body Length
0.394 in
Body Dia.
3/16 in
Flange Dia.
1/4 in
Flange Thickness
0.04 in
Plunger Dia.
0.1560 in
Flange Diameter
0.25 in
Body Diameter
0.188 in
Plunger Width
0.156 in
Overall Length
0.452 in

Details

Body
Stainless steel
Material
303 Stainless Steel
End Force Initial (Lb.)
1.00
Ball Travel (In.)
0.058
Spring
Stainless Steel
Item
Ball Plunger
Type
Press Fit
End Force Final (Lb.)
2.50
Plunger Travel (In.)
0.058
Ball Material
Nylon
Function
Ideal for Wood, Plastic, Aluminum
Force
Light
Plunger Material
Nylon
Final Nose Force
2.5 lbf
Application
For Use with Wood, Plastic, Aluminum
With Flange
Yes
Retractable
No
Initial Nose Force
1 lbf
Body Material
Stainless Steel
Plunger Projection
0.058 in
Nose Shape
Ball
Retractability
Not Retractable
Body Finish
Uncoated
Body Material Grade
303
Plunger Finish
Uncoated
Measurement System
Inch
Includes Flange
Flange Included
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.394 in, Final Nose Force 2.5 lbf, Flange Thickness 0.04 in, Initial Nose Force 1 lbf, Overall Length 0.452 in, Plunger Width 0.156 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.