Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .188Wx.41L, PK5

  • Mfr # 5376401

  • Zoro # G9727322


product price: $13.39
/pk 5, $2.68/ea

Key Features

Material
Steel Body (12L14)
Force
Light
Body Length (In.)
0.410
Plunger Travel (In.)
0.058
Body Width (In.)
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376401
Zoro #
G9727322
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.410
Body Width (In.)
0.188
Ball Size (In.)
0.156
Body Dia.
3/16 in
Flange Dia.
1/4 in
Body Length
0.41 in
Flange Thickness
0.035 in
Plunger Dia.
0.1560 in
Overall Length
0.468 in
Flange Diameter
0.25 in
Plunger Width
0.156 in
Body Diameter
0.188 in

Details

Material
Steel Body (12L14)
Force
Light
Plunger Travel (In.)
0.058
Ball Travel (In.)
0.058
Spring
Stainless Steel
End Force Final (Lb.)
2.50
Ball Material
Nylon
Function
Ideal for Wood, Plastic, Aluminum
Type
Press Fit
Item
Ball Plunger
End Force Initial (Lb.)
1.00
Body
Steel
Finish
black oxide
Body Finish
Black Oxide
Retractable
No
Initial Nose Force
1 lbf
Plunger Projection
0.058 in
Final Nose Force
2.5 lbf
Application
For Use with Wood, Plastic, Aluminum
With Flange
Yes
Plunger Material
Nylon
Plunger Finish
Uncoated
Body Material
Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Measurement System
Inch
Body Material Grade
12L14
Retractability
Not Retractable
Includes Flange
Flange Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 2.5 lbf, Flange Thickness 0.035 in, Initial Nose Force 1 lbf, Overall Length 0.468 in, Plunger Width 0.156 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.