Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .188Wx.41L, PK5

  • Mfr # 5378201

  • Zoro # G6319774


product price: $21.59
/pk 5, $4.32/ea

Key Features

Material
303 Stainless Steel
Body Length (In.)
0.410
Plunger Travel (In.)
0.058
Ball Size (In.)
0.156
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378201
Zoro #
G6319774
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.410
Ball Size (In.)
0.156
Body Width (In.)
0.188
Plunger Dia.
0.1560 in
Body Dia.
3/16 in
Flange Thickness
0.035 in
Body Length
0.41 in
Flange Dia.
1/4 in
Flange Diameter
0.25 in
Plunger Width
0.156 in
Body Diameter
0.188 in
Overall Length
0.468 in

Details

Material
303 Stainless Steel
Item
Ball Plunger
Plunger Travel (In.)
0.058
Spring
Stainless Steel
Type
Press Fit
Ball Material
Nylon
End Force Initial (Lb.)
1.00
End Force Final (Lb.)
2.50
Force
Light
Body
Stainless steel
Ball Travel (In.)
0.058
Function
Ideal for Wood, Plastic, Aluminum
Retractable
No
Final Nose Force
2.5 lbf
With Flange
Yes
Plunger Projection
0.058 in
Plunger Material
Nylon
Initial Nose Force
1 lbf
Application
For Use with Wood, Plastic, Aluminum
Body Material
Stainless Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Body Finish
Uncoated
Includes Flange
Flange Included
Retractability
Not Retractable
Plunger Finish
Uncoated
Measurement System
Inch
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1560 in, Plunger Projection 0.058 in, Mounting Type Press Fit, Body Length 0.41 in, Final Nose Force 2.5 lbf, Flange Thickness 0.035 in, Initial Nose Force 1 lbf, Overall Length 0.468 in, Plunger Width 0.156 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.