Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .25Wx.48L, PK5

  • Mfr # 5376601

  • Zoro # G9727304


product price: $14.49
/pk 5, $2.90/ea

Key Features

Ball Travel (In.)
0.070
Function
Ideal for Wood, Plastic, Aluminum
Body Width (In.)
0.250
Body
Steel
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376601
Zoro #
G9727304
UPC #
-
Country of Origin
United States

Dimensions

Body Width (In.)
0.250
Body Length (In.)
0.480
Ball Size (In.)
0.188
Flange Dia.
5/16 in
Body Dia.
1/4 in
Plunger Dia.
0.1880 in
Body Length
0.48 in
Flange Thickness
0.044 in
Flange Diameter
0.312 in
Overall Length
0.55 in
Plunger Width
0.188 in
Body Diameter
0.25 in

Details

Ball Travel (In.)
0.070
Function
Ideal for Wood, Plastic, Aluminum
Body
Steel
Spring
Stainless Steel
Material
Steel Body (12L14)
Item
Ball Plunger
End Force Final (Lb.)
3.50
End Force Initial (Lb.)
1.50
Type
Press Fit
Ball Material
Nylon
Plunger Travel (In.)
0.070
Force
Light
Finish
black oxide
Plunger Material
Nylon
Final Nose Force
3.5 lbf
With Flange
Yes
Application
For Use with Wood, Plastic, Aluminum
Body Finish
Black Oxide
Retractable
No
Body Material
Steel
Plunger Finish
Uncoated
Plunger Projection
0.07 in
Initial Nose Force
1.5 lbf
Nose Shape
Ball
Includes Flange
Flange Included
Body Material Grade
12L14
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 3.5 lbf, Flange Thickness 0.044 in, Initial Nose Force 1.5 lbf, Overall Length 0.55 in, Plunger Width 0.188 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.