Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .25Wx.48L, PK5

  • Mfr # 5378401

  • Zoro # G6319792


product price: $20.49
/pk 5, $4.10/ea

Key Features

Force
Light
Function
Ideal for Wood, Plastic, Aluminum
Body
Stainless steel
Type
Press Fit
Ball Travel (In.)
0.070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378401
Zoro #
G6319792
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.188
Body Width (In.)
0.250
Body Length (In.)
0.480
Flange Thickness
0.044 in
Body Dia.
1/4 in
Body Length
0.48 in
Plunger Dia.
0.1880 in
Flange Dia.
5/16 in
Overall Length
0.55 in
Plunger Width
0.188 in
Body Diameter
0.25 in
Flange Diameter
0.312 in

Details

Force
Light
Function
Ideal for Wood, Plastic, Aluminum
Body
Stainless steel
Type
Press Fit
Item
Ball Plunger
Ball Travel (In.)
0.070
Ball Material
Nylon
Plunger Travel (In.)
0.070
End Force Initial (Lb.)
1.50
End Force Final (Lb.)
3.50
Spring
Stainless Steel
Material
303 Stainless Steel
Body Material
Stainless Steel
With Flange
Yes
Initial Nose Force
1.5 lbf
Plunger Material
Nylon
Final Nose Force
3.5 lbf
Application
For Use with Wood, Plastic, Aluminum
Retractable
No
Plunger Projection
0.07 in
Nose Shape
Ball
Measurement System
Inch
Body Finish
Uncoated
Retractability
Not Retractable
Includes Flange
Flange Included
Body Material Grade
303
Includes Locking Plunger
Locking Plunger Not Included
Plunger Finish
Uncoated
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.1880 in, Plunger Projection 0.07 in, Mounting Type Press Fit, Body Length 0.48 in, Final Nose Force 3.5 lbf, Flange Thickness 0.044 in, Initial Nose Force 1.5 lbf, Overall Length 0.55 in, Plunger Width 0.188 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.