Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .312Wx.643L, PK5

  • Mfr # 5376801

  • Zoro # G9180552


product price: $14.89
/pk 5, $2.98/ea

Key Features

Plunger Travel (In.)
0.090
Force
Light
End Force Initial (Lb.)
2.00
End Force Final (Lb.)
5.00
Body Length (In.)
0.643
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5376801
Zoro #
G9180552
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
0.643
Ball Size (In.)
0.250
Body Width (In.)
0.312
Flange Dia.
3/8 in
Plunger Dia.
1/4 in
Flange Thickness
0.045 in
Body Dia.
0.3120 in
Body Length
0.643 in
Overall Length
0.733 in
Plunger Width
0.25 in
Flange Diameter
0.375 in
Body Diameter
0.312 in

Details

Plunger Travel (In.)
0.090
Item
Ball Plunger
Force
Light
End Force Initial (Lb.)
2.00
End Force Final (Lb.)
5.00
Spring
Stainless Steel
Ball Travel (In.)
0.090
Material
Steel Body (12L14)
Ball Material
Nylon
Type
Press Fit
Function
Ideal for Wood, Plastic, Aluminum
Body
Steel
Finish
black oxide
Plunger Projection
0.09 in
With Flange
Yes
Application
For Use with Wood, Plastic, Aluminum
Initial Nose Force
2 lbf
Body Material
Steel
Body Finish
Black Oxide
Plunger Finish
Uncoated
Plunger Material
Nylon
Final Nose Force
5 lbf
Retractable
No
Nose Shape
Ball
Measurement System
Inch
Includes Flange
Flange Included
Body Material Grade
12L14
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 5 lbf, Flange Thickness 0.045 in, Initial Nose Force 2 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.