Zoro Homepage

Ball Plunger, Nylon, Light, .312Wx.643L, PK5

  • Mfr # 5378601

  • Zoro # G6319817


product price: $27.69
/pk 5, $5.54/ea

Key Features

End Force Final (Lb.)
5.00
Ball Size (In.)
0.250
Ball Material
Nylon
Material
303 Stainless Steel
Ball Travel (In.)
0.090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378601
Zoro #
G6319817
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.250
Body Length (In.)
0.643
Body Width (In.)
0.312
Body Dia.
0.3120 in
Flange Dia.
3/8 in
Plunger Dia.
1/4 in
Body Length
0.643 in
Flange Thickness
0.045 in
Plunger Width
0.25 in
Body Diameter
0.312 in
Flange Diameter
0.375 in
Overall Length
0.733 in

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 1/4 in, Plunger Projection 0.09 in, Mounting Type Press Fit, Body Length 0.643 in, Final Nose Force 5 lbf, Flange Thickness 0.045 in, Initial Nose Force 2 lbf, Overall Length 0.733 in, Plunger Width 0.25 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.