Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .375Wx.79L, PK5

  • Mfr # 5377001

  • Zoro # G9180577


product price: $14.49
/pk 5, $2.90/ea

Key Features

Spring
Stainless Steel
Ball Size (In.)
0.312
Ball Travel (In.)
0.110
Material
Steel Body (12L14)
Force
Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5377001
Zoro #
G9180577
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.312
Body Width (In.)
0.375
Body Length (In.)
0.790
Flange Dia.
1/2 in
Plunger Dia.
0.3120 in
Flange Thickness
0.078 in
Body Dia.
3/8 in
Body Length
0.79 in
Overall Length
0.9 in
Flange Diameter
0.5 in
Body Diameter
0.375 in
Plunger Width
0.312 in

Details

Spring
Stainless Steel
Ball Travel (In.)
0.110
Material
Steel Body (12L14)
Force
Light
Plunger Travel (In.)
0.110
Type
Press Fit
Item
Ball Plunger
Body
Steel
Ball Material
Nylon
End Force Initial (Lb.)
2.50
End Force Final (Lb.)
7.00
Function
Ideal for Wood, Plastic, Aluminum
Finish
black oxide
Final Nose Force
7 lbf
Plunger Projection
0.11 in
Body Material
Steel
Plunger Finish
Uncoated
Initial Nose Force
2.5 lbf
Retractable
No
Application
For Use with Wood, Plastic, Aluminum
With Flange
Yes
Body Finish
Black Oxide
Plunger Material
Nylon
Nose Shape
Ball
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Includes Flange
Flange Included
Measurement System
Inch
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.3120 in, Plunger Projection 0.11 in, Mounting Type Press Fit, Body Length 0.79 in, Final Nose Force 7 lbf, Flange Thickness 0.078 in, Initial Nose Force 2.5 lbf, Overall Length 0.9 in, Plunger Width 0.312 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.