Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .375Wx.79L, PK5

  • Mfr # 5378801

  • Zoro # G6319835


product price: $21.39
/pk 5, $4.28/ea

Key Features

Ball Size (In.)
0.312
Body Length (In.)
0.790
Spring
Stainless Steel
Material
303 Stainless Steel
Body Width (In.)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5378801
Zoro #
G6319835
UPC #
-
Country of Origin
United States

Dimensions

Ball Size (In.)
0.312
Body Length (In.)
0.790
Body Width (In.)
0.375
Flange Thickness
0.078 in
Body Dia.
3/8 in
Body Length
0.79 in
Plunger Dia.
0.3120 in
Flange Dia.
1/2 in
Overall Length
0.9 in
Flange Diameter
0.5 in
Plunger Width
0.312 in
Body Diameter
0.375 in

Details

Spring
Stainless Steel
Material
303 Stainless Steel
Type
Press Fit
Force
Light
Ball Material
Nylon
End Force Initial (Lb.)
2.50
Ball Travel (In.)
0.110
Plunger Travel (In.)
0.110
Body
Stainless steel
Function
Ideal for Wood, Plastic, Aluminum
End Force Final (Lb.)
7.00
Item
Ball Plunger
Plunger Projection
0.11 in
Final Nose Force
7 lbf
Plunger Material
Nylon
Body Material
Stainless Steel
With Flange
Yes
Initial Nose Force
2.5 lbf
Application
For Use with Wood, Plastic, Aluminum
Retractable
No
Nose Shape
Ball
Plunger Finish
Uncoated
Measurement System
Inch
Includes Flange
Flange Included
Body Material Grade
303
Body Finish
Uncoated
Retractability
Not Retractable
Includes Locking Plunger
Locking Plunger Not Included
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.3120 in, Plunger Projection 0.11 in, Mounting Type Press Fit, Body Length 0.79 in, Final Nose Force 7 lbf, Flange Thickness 0.078 in, Initial Nose Force 2.5 lbf, Overall Length 0.9 in, Plunger Width 0.312 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.