Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .5Wx1.13L, PK5

  • Mfr # 5377201

  • Zoro # G6319731


product price: $16.89
/pk 5, $3.38/ea

Key Features

Body
Steel
Function
Ideal for Wood, Plastic, Aluminum
End Force Initial (Lb.)
4.00
Force
Light
Spring
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5377201
Zoro #
G6319731
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1.130
Body Width (In.)
0.500
Ball Size (In.)
0.438
Body Dia.
1/2 in
Body Length
1.13 in
Plunger Dia.
0.4380 in
Flange Thickness
0.088 in
Flange Dia.
11/16 in
Flange Diameter
0.688 in
Plunger Width
0.438 in
Overall Length
1.291 in
Body Diameter
0.5 in

Details

Body
Steel
Function
Ideal for Wood, Plastic, Aluminum
End Force Initial (Lb.)
4.00
Force
Light
Spring
Stainless Steel
Plunger Travel (In.)
0.161
Item
Ball Plunger
Material
Steel Body (12L14)
Ball Material
Nylon
Ball Travel (In.)
0.161
End Force Final (Lb.)
9.00
Type
Press Fit
Finish
black oxide
Plunger Material
Nylon
Final Nose Force
9 lbf
Retractable
No
With Flange
Yes
Initial Nose Force
4 lbf
Plunger Projection
0.161 in
Body Finish
Black Oxide
Application
For Use with Wood, Plastic, Aluminum
Plunger Finish
Uncoated
Body Material
Steel
Nose Shape
Ball
Measurement System
Inch
Retractability
Not Retractable
Includes Flange
Flange Included
Includes Locking Plunger
Locking Plunger Not Included
Body Material Grade
12L14
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.4380 in, Plunger Projection 0.161 in, Mounting Type Press Fit, Body Length 1.13 in, Final Nose Force 9 lbf, Flange Thickness 0.088 in, Initial Nose Force 4 lbf, Overall Length 1.291 in, Plunger Width 0.438 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.