Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Plunger, Nylon, Light, .5Wx1.13L, PK5

  • Mfr # 5379001

  • Zoro # G6319853


product price: $23.49
/pk 5, $4.70/ea

Key Features

Ball Material
Nylon
Material
303 Stainless Steel
End Force Initial (Lb.)
4.00
Body
Stainless steel
Ball Travel (In.)
0.161
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5379001
Zoro #
G6319853
UPC #
-
Country of Origin
United States

Dimensions

Body Length (In.)
1.130
Ball Size (In.)
0.438
Body Width (In.)
0.500
Body Length
1.13 in
Flange Thickness
0.088 in
Plunger Dia.
0.4380 in
Flange Dia.
11/16 in
Body Dia.
1/2 in
Plunger Width
0.438 in
Flange Diameter
0.688 in
Overall Length
1.291 in
Body Diameter
0.5 in

Details

Ball Material
Nylon
Material
303 Stainless Steel
End Force Initial (Lb.)
4.00
Body
Stainless steel
Ball Travel (In.)
0.161
End Force Final (Lb.)
9.00
Plunger Travel (In.)
0.161
Type
Press Fit
Item
Ball Plunger
Function
Ideal for Wood, Plastic, Aluminum
Spring
Stainless Steel
Force
Light
Plunger Projection
0.161 in
Application
For Use with Wood, Plastic, Aluminum
Body Material
Stainless Steel
With Flange
Yes
Initial Nose Force
4 lbf
Final Nose Force
9 lbf
Plunger Material
Nylon
Retractable
No
Nose Shape
Ball
Plunger Finish
Uncoated
Includes Flange
Flange Included
Measurement System
Inch
Includes Locking Plunger
Locking Plunger Not Included
Retractability
Not Retractable
Body Finish
Uncoated
Body Material Grade
303
Nose Material
Nylon

Description

Ball Plunger, Thread Size Not Applicable, Thread Length Not Applicable, Nose Shape Ball, Plunger Material Nylon, Plunger Dia. 0.4380 in, Plunger Projection 0.161 in, Mounting Type Press Fit, Body Length 1.13 in, Final Nose Force 9 lbf, Flange Thickness 0.088 in, Initial Nose Force 4 lbf, Overall Length 1.291 in, Plunger Width 0.438 in, Thread Pitch Not Applicable, With Flange Yes, Handle Type Not Applicable, Application For Use with Wood, Plastic, Aluminum, Body Finish Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.